Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Igniter, 120V AC, 482 F, Flat

  • Mfr # 789A-707A1

  • Zoro # G311225960


original price: $37.15
9% off
new price: $33.45
/ea

Key Features

Tip Style
Flat
OEM Replacement Part Number
0130F00008, 0130F00008S
Standards
CSA
Compatible with Brand
Goodman
Lead Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789A-707A1
Zoro #
G311225960
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
9 1/4 in
Probe Length
1 1/8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
OEM Replacement Part Number
0130F00008, 0130F00008S
Standards
CSA
Compatible with Brand
Goodman
Input Voltage
120V AC
Electrical Connection Type
Pin Harness
Replacement Type
OEM
Compatible with Series
0130F00008, 0130F00008S, 42AL28
Product Type
Electronic Igniter
Heating Element Material
Silicon Nitride
For Fuel Type
LP, Natural Gas
Maximum Lead Wire Insulation Temperature
482 Degrees F

Description

Hot Surface Igniter, Product Type Electronic Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Pin Harness, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 9 1/4 in, Probe Length 1 1/8 in, Tip Style Flat, Compatible with Series 0130F00008, 0130F00008S, 42AL28, Compatible with Brand Goodman, OEM Replacement Part Number 0130F00008, 0130F00008S, For Fuel Type LP, Natural Gas, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.