Zoro Homepage

Hot Surface Igniter, 120V AC, 482 F, Flat

  • Mfr # 789A-751KT1

  • Zoro # G611225974


original price: $59.99
9% off
new price: $54.45
/ea

Key Features

Tip Style
Flat
Includes
Mounting Bracket, Screws, Wiring Harness
Electrical Connection Type
Pin Harness
Input Voltage
120V AC
Heating Element Material
Silicon Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789A-751KT1
Zoro #
G611225974
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
9 1/4 in
Probe Length
1 1/8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
Mounting Bracket, Screws, Wiring Harness
Electrical Connection Type
Pin Harness
Input Voltage
120V AC
Heating Element Material
Silicon Nitride
Maximum Lead Wire Insulation Temperature
482 Degrees F
Standards
CSA
Product Type
Electronic Igniter
OEM Replacement Part Number
LH33ZS002
Replacement Type
OEM
Compatible with Series
331930-751, LH33ZS001,LH33ZS001A, LH33ZS002,LH33ZS002A, LH33ZS003,LH33ZS003A, LH33ZS004
Application
Furnaces
Compatible with Brand
Carrier
For Fuel Type
LP, Natural Gas

Description

Hot Surface Igniter, Product Type Electronic Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Pin Harness, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 9 1/4 in, Probe Length 1 1/8 in, Tip Style Flat, Compatible with Series 331930-751, LH33ZS001,LH33ZS001A, LH33ZS002,LH33ZS002A, LH33ZS003,LH33ZS003A, LH33ZS004, Compatible with Brand Carrier, OEM Replacement Part Number LH33ZS002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.