Zoro Homepage

Hot Surface Igniter, 120V AC, 482 F, Flat

  • Mfr # 789A-801A1

  • Zoro # G911225988


product price: $35.25
/ea

Key Features

Tip Style
Flat
Probe Length
1 1/8 in
Replacement Type
OEM
Input Voltage
120V AC
Electrical Connection Type
Pin Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789A-801A1
Zoro #
G911225988
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
1 1/8 in
Lead Length
9 1/4 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Replacement Type
OEM
Input Voltage
120V AC
Electrical Connection Type
Pin Harness
Standards
CSA
For Fuel Type
LP, Natural Gas
Compatible with Brand
Lennox
OEM Replacement Part Number
10053602, 70W16, lB-112237B
Maximum Lead Wire Insulation Temperature
482 Degrees F
Compatible with Series
10053602, 161R27, 70W16, LB-112237B
Product Type
Electronic Igniter
Heating Element Material
Silicon Nitride

Description

Hot Surface Igniter, Product Type Electronic Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Pin Harness, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 9 1/4 in, Probe Length 1 1/8 in, Tip Style Flat, Compatible with Series 10053602, 161R27, 70W16, LB-112237B, Compatible with Brand Lennox, OEM Replacement Part Number 10053602, 70W16, lB-112237B, For Fuel Type LP, Natural Gas, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.