Zoro Homepage

Hot Surface Igniter, 120V AC, 6.13" L., Silicon Carbide, Ceramic Wire Nuts

  • Mfr # 07 67A380

  • Zoro # G0655490


product price: $49.49
/ea

Key Features

Length (In.)
6.13"
Type
Silicon Carbide
Voltage
120V AC
Includes
Ceramic Wire Nuts
Connection Type
Electrical Connector Matches ARMSTRONG #44744-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07 67A380
Zoro #
G0655490
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
6.13"
Probe Length
3 3/8 in
Lead Length
6 1/8 in

Details

Item
Hot Surface Igniter
Type
Silicon Carbide
Voltage
120V AC
Includes
Ceramic Wire Nuts
Connection Type
Electrical Connector Matches ARMSTRONG #44744-2
For Use With
Works with 15, 17 or 45 Second HSI systems
Product Type
Hot Surface Igniter
Standards
CSA Certified
Input Voltage
120V AC
Series
767A
Heating Element Material
Silicon Carbide
OEM Replacement Part Number
41-604
Electrical Connection Type
Plug-In
Application
Heating
Replacement Type
OEM
Compatible with Brand
Robertshaw
Maximum Lead Wire Insulation Temperature
392 Degrees F

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 6 1/8 in, Probe Length 3 3/8 in, Compatible with Brand Robertshaw, OEM Replacement Part Number 41-604, Series 767A, Standards CSA Certified, Includes Ceramic Wire Nuts, Application Heating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.