Hot Surface Igniter, L.L. 5'', P.L. 11/8''
Mfr # 789A-820KT1
Zoro # G011225994
original price: $41.99
10% off
new price: $37.79
/eaKey Features
Tip Style
Flat
Input Voltage
120V AC
Lead Length
5 in
Standards
CSA
Product Type
Electronic Igniter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789A-820KT1
Zoro #
G011225994
UPC #
-
Country of Origin
Mexico
Dimensions
Lead Length
5 in
Probe Length
1 1/8 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Input Voltage
120V AC
Standards
CSA
Product Type
Electronic Igniter
Replacement Type
OEM
OEM Replacement Part Number
IGN00146, IGN00152
Compatible with Series
30NX16, D156805P01, IGN00146, IGN00152
Electrical Connection Type
Pin Harness
Heating Element Material
Silicon Nitride
Maximum Lead Wire Insulation Temperature
482 Degrees F
Compatible with Brand
Trane
For Fuel Type
LP, Natural Gas
Description
Hot Surface Igniter, Product Type Electronic Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Pin Harness, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 in, Probe Length 1 1/8 in, Tip Style Flat, Compatible with Series 30NX16, D156805P01, IGN00146, IGN00152, Compatible with Brand Trane, OEM Replacement Part Number IGN00146, IGN00152, For Fuel Type LP, Natural Gas, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.