Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Ignitor, LP/NG, 120, 1 3/8 in L., Silicon Carbide

  • Mfr # 767A-375

  • Zoro # G4017030


product price: $46.75
/ea

Key Features

Gas Type
LP/NG
Length (In.)
1 3/8 in
Type
Silicon Carbide
Voltage
120
Includes
1/4 in Wide Male Spade Terminals, Ceramic Insulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767A-375
Zoro #
G4017030
UPC #
786710516108
Country of Origin
Mexico

Dimensions

Length (In.)
1 3/8 in
Overall Length
1 3/8 in
Lead Length
1 3/8 in
Probe Length
2 in

Details

Gas Type
LP/NG
Item
Hot Surface Ignitor
Type
Silicon Carbide
Voltage
120
Includes
1/4 in Wide Male Spade Terminals, Ceramic Insulator
Connection Type
1/4" Female Spade Terminals
For Use With
120 V Furnace
Product Type
Hot Surface Igniter
Heating Element Material
Silicon Carbide
For Fuel Type
LP, Natural Gas
Compatible with Brand
Carlin, Robertshaw, White-Rodgers
Input Voltage
120V AC
Maximum Lead Wire Insulation Temperature
392 Degrees F
Electrical Connection Type
Spade Terminals
Standards
CSA Certified
OEM Replacement Part Number
41-413, 767A-375, 87197S
Replacement Type
OEM

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Spade Terminals, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 1 3/8 in, Probe Length 2 in, Compatible with Brand Carlin, Robertshaw, White-Rodgers, OEM Replacement Part Number 41-413, 767A-375, 87197S, For Fuel Type LP, Natural Gas, Standards CSA Certified, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.