Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Cont

  • Mfr # 11B18 101S1

  • Zoro # G0635708


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
High Limit, Low Limit
Product Type
Immersion Controller
Housing Material Finish
Gray
Burner Circuit Voltage Type
Line Voltage
Compatible with Series
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11B18 101S1
Zoro #
G0635708
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Tube Length
2 1/4 in
Spud Size
1/2 in NPT

Details

Item
Immersion Controller
Application
High Limit, Low Limit
Product Type
Immersion Controller
Housing Material Finish
Gray
Burner Circuit Voltage Type
Line Voltage
Compatible with Series
1100
Switch Action
Makes
Contact Form
SPST
Differential Temperature
5 Degrees F to 45 Degrees F Adjustable
Minimum Control Temperature
100 Degrees F
Number of Switches
1
Mounting Orientation
Horizontal, Vertical
Standards
CSA Certified, UL Listed
Multizone Control Compatible
No
Maximum Control Temperature
240 Degrees F
Reset Type
Automatic Reset
Auto/Manual Switch Included
Yes

Description

Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 45 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Makes, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length 2 1/4 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible No, Product Type Immersion Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.