Zoro Homepage

Ignition Control, 18 to 30V AC, 50/60 Hz

  • Mfr # 50E47U-843

  • Zoro # G811631858


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Thermostat Anticipator Setting
No Thermostat Anticipator
Overall Depth
1 3/8 in
OEM Replacement Part Number
283, 35-65, 66, 780-787, S8910U
Board Type
Non-Integrated Board
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50E47U-843
Zoro #
G811631858
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 3/8 in
Overall Height
5 1/2 in
Overall Width
4 in

Description

Ignition Control, Product Type Hot Surface Ignition Module, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 687 sec, Pre-Purge Time 45 sec, Number of Retries 3, Main Valve Current Output 4 A, Flame Sensor Current Output 0.5 uA, Ignition Cycle Time 45 seconds (HSI), Automatic Reset Time 1 hr, Compatible with Series 50E47-843, Compatible with Brand Fenwal, Honeywell, ICM, Robertshaw, UTEC, White-Rodgers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.