Zoro Homepage

Ignition Control, 24V AC, 60 Hz, 175 F

  • Mfr # 50C51-707

  • Zoro # G711631859


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Flame Sensor Current Output
1 A
Maximum Operating Temperature
175 Degrees F
Product Type
Integrated Furnace Control
Input Voltage
24V AC
Heat Delay to Fan Off
120 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C51-707
Zoro #
G711631859
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 1/2 in
Overall Depth
1 1/4 in
Overall Height
9 3/4 in

Details

Flame Sensor Current Output
1 A
Maximum Operating Temperature
175 Degrees F
Product Type
Integrated Furnace Control
Input Voltage
24V AC
Heat Delay to Fan Off
120 sec
OEM Replacement Part Number
50C51-289-01, 50C51-289-90, PCBKF101, PCBKF101S 50C51-289-02, PCBKF102, PCBKF102S 5
Frequency
60 Hz
Maximum Input Current
0.8 A
Control Voltage
120V AC
Ignition Cycle Time
17 seconds (HIS)
Heat Delay to Fan On
30 sec
Minimum Operating Temperature
-40 Degrees F
Board Type
Integrated Board
Lock Out Time
270 sec
Pre-Purge Time
15 sec
Low Voltage Protection
Low Voltage Protected
Application
LP/Natural Gas Furnaces
Standards
CSA
Cool Delay to Fan Off
45 sec
Thermostat Anticipator Setting
No Thermostat Anticipator
Igniter Warm Up Time
17 sec
For Fuel Type
LP, Natural Gas
Automatic Reset Time
1 hr
Main Valve Current Output
1.5 A
Number of Retries
2
Item
Ignition Control
Cool Delay to Fan On
5 sec
Replacement Type
OEM
Compatible with Brand
Goodman

Description

Ignition Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 270 sec, Pre-Purge Time 15 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 1 A, Ignition Cycle Time 17 seconds (HIS), Automatic Reset Time 1 hr, Compatible with Series Not Applicable, Compatible with Brand Goodman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.