Zoro Homepage

Ignition Module, 120V, 2-1/2inDx3-1/4inW

  • Mfr # 767A-381

  • Zoro # G4016997


product price: $47.89
/ea

Key Features

Electrical Ratings
120V AC
Voltage
120
For Use With
120 V Furnace
Lead Length (In.)
7 1/2 in
Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767A-381
Zoro #
G4016997
UPC #
786710527500
Country of Origin
United States

Dimensions

Lead Length (In.)
7 1/2 in
Depth (In.)
2 1/2 in
Height (In.)
3 in
Width (In.)
3 1/4 in
Overall Length
2 1/2 in
Overall Height
3 in
Lead Length
7 1/2 in
Overall Width
3 1/4 in

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 7 1/2 in, Compatible with Brand Robertshaw, York, OEM Replacement Part Number 41-605, 473-20937-001, Series 767A, Overall Width 3 1/4 in, Standards CSA Certified, Overall Length 2 1/2 in, Includes Ceramic Wire Nuts, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.