Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Junction Block, T - Couple W/ECO, 36"

  • Mfr # H06F-36

  • Zoro # G8927149


original price: $29.15
9% off
new price: $26.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06F-36
Zoro #
G8927149
UPC #
00013263370162
Country of Origin
Mexico

Details

Item
Junction Block, T-Couple W/ECO, 36"

Description

Junction Block, T-Couple W/ECO, 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.