Junction Box Coil, 120-240V, 50-60Hz
Mfr # AMG 6IN120-240/50-60
Zoro # G7579527
product price:Â $68.99
/eaKey Features
Voltage
120 to 240V
Frequency
60/50 Hz
Standards
UL/Canadian Listed
Product Type
Solenoid Coil
Includes Leads
Leads Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG 6IN120-240/50-60
Zoro #
G7579527
UPC #
681344573438
Country of Origin
Mexico
Dimensions
Lead Length
6 in
Details
Voltage
120 to 240V
Frequency
60/50 Hz
Item
Solenoid Coil
Standards
UL/Canadian Listed
Product Type
Solenoid Coil
Includes Leads
Leads Included
Insulation Class
F
Description
Solenoid Coil, Voltage 120 to 240V, Standards UL/Canadian Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.