Junction Box Coil, 208-220V, 50-60Hz
Mfr # AMG 6IN208-220/50 208-240/60
Zoro # G7579603
product price:Â $48.59
/eaKey Features
Voltage
208 to 220V AC, 208 to 240V AC
Frequency
60/50 Hz
Product Type
Solenoid Coil
Compatible Brand
Copeland
Compatible Series
AMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG 6IN208-220/50 208-240/60
Zoro #
G7579603
UPC #
681344573421
Country of Origin
Mexico
Dimensions
Lead Length
6 in
Details
Voltage
208 to 220V AC, 208 to 240V AC
Frequency
60/50 Hz
Item
Solenoid Coil
Product Type
Solenoid Coil
Compatible Brand
Copeland
Compatible Series
AMG
Insulation Class
F
Description
Solenoid Coil, Voltage 208 to 220V AC, 208 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.