Zoro Homepage

Junction Box Coil, 24V, 50-60Hz

  • Mfr # AMG 6IN24/50-60

  • Zoro # G7579509


product price: $48.19
/ea

Key Features

Voltage
24V AC
Frequency
60/50 Hz
Lead Length
6 in
Compatible Brand
Copeland
Insulation Class
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG 6IN24/50-60
Zoro #
G7579509
UPC #
681344573414
Country of Origin
Mexico

Dimensions

Lead Length
6 in

Details

Voltage
24V AC
Frequency
60/50 Hz
Item
Solenoid Coil
Compatible Brand
Copeland
Insulation Class
F
Product Type
Solenoid Coil
Compatible Series
AMG

Description

Solenoid Coil, Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.