Zoro Homepage

Large Clear Plastc Guard 6 3/8x 3 1/2x 3 1/4 Dual Mount with Solid/ Ring Base

  • Mfr # 853

  • Zoro # G010033224


product price: $20.15
/ea

Key Features

Material
Plastic
Color
Clear
Shipping Width
5 in
Shipping Length
8 in
Shipping Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853
Zoro #
G010033224
UPC #
-
Country of Origin
China

Dimensions

Shipping Width
5 in
Shipping Length
8 in
Shipping Height
4 in

Details

Item
Guard
Material
Plastic
Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.