Zoro Homepage

Limit Control, 100F CutIn, 140F CutOut

  • Mfr # 3L01-140

  • Zoro # G8927097


product price: $8.99
/ea

Key Features

Switch Action
Open on Rise
Contact Form
SPST
Overall Depth
1 1/4 in
Mounting
Surface Mount
Switch Opening Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L01-140
Zoro #
G8927097
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Mounting Hole Diameter
3/4 in
Mounting Base Length
1 1/4 in
Overall Height
3/8 in
Terminal Size
1/4 in
Overall Width
1 3/8 in
Mounting Base Width
1 3/8 in

Details

Item
Temperature Limit Controller
Switch Action
Open on Rise
Contact Form
SPST
Mounting
Surface Mount
Switch Opening Temperature
140 Degrees F
Maximum Control Temperature
350 Degrees F
Switch Closing Temperature
100 Degrees F
Reset Type
Automatic Reset
Pilot Contact Rating
125 VA
Product Type
Temperature Limit Controller
Resistive Amps @ 240V AC
25 A
Standards
CSA Certified, UL Listed, VDE
Contact Rating (AC)
10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC
Weight
0.2 oz
Wire Connections
Quick Connect
Application
Limit Control
Resistive Amps @ 120V AC
25 A

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 100 Degrees F, Switch Opening Temperature 140 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Limit Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.