Limit Control, 110F CutIn, 120F CutOut
Mfr # 3L01-120
Zoro # G8927167
product price: $8.89
/eaKey Features
Switch Action
Open on Rise
Product Type
Temperature Fan Controller
Overall Height
3/8 in
Application
Limit Control
Reset Type
Automatic Reset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L01-120
Zoro #
G8927167
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3/8 in
Mounting Base Width
1 3/8 in
Overall Width
1 3/8 in
Terminal Size
1/4 in
Overall Depth
1 1/4 in
Mounting Base Length
1 1/4 in
Mounting Hole Diameter
3/4 in
Details
Item
Temperature Fan Controller
Switch Action
Open on Rise
Product Type
Temperature Fan Controller
Application
Limit Control
Reset Type
Automatic Reset
Contact Form
SPST
Weight
0.2 oz
Resistive Amps @ 120V AC
25 A
Wire Connections
Quick Connect
Resistive Amps @ 240V AC
25 A
Switch Opening Temperature
120 Degrees F
Standards
CSA Certified, UL Listed, VDE
Contact Rating (AC)
10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC
Switch Closing Temperature
110 Degrees F
Pilot Contact Rating
125 VA
Maximum Control Temperature
350 Degrees F
Mounting
Surface Mount
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 120 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.