Limit Control, 130F CutIn, 170F CutOut
Mfr # 3L01-170
Zoro # G8927088
product price: $8.99
/eaKey Features
Switch Action
Open on Rise
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 240V AC
25 A
Wire Connections
Quick Connect
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L01-170
Zoro #
G8927088
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
1 3/8 in
Mounting Base Length
1 1/4 in
Mounting Base Width
1 3/8 in
Terminal Size
1/4 in
Overall Height
3/8 in
Overall Depth
1 1/4 in
Mounting Hole Diameter
3/4 in
Details
Item
Temperature Fan Controller
Switch Action
Open on Rise
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 240V AC
25 A
Wire Connections
Quick Connect
Application
Limit Control
Product Type
Temperature Fan Controller
Mounting
Surface Mount
Maximum Control Temperature
350 Degrees F
Weight
0.2 oz
Pilot Contact Rating
125 VA
Contact Rating (AC)
10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC
Standards
CSA Certified, UL Listed, VDE
Contact Form
SPST
Reset Type
Automatic Reset
Switch Opening Temperature
170 Degrees F
Switch Closing Temperature
130 Degrees F
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 130 Degrees F, Switch Opening Temperature 170 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.