Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Control, 135-145F, Open/Rise

  • Mfr # 3L11-140

  • Zoro # G8927112


product price: $8.25
/ea

Key Features

Switch Action
Open on Rise
Mounting Base Length
1 1/4 in
Resistive Amps @ 240V AC
10 A
Mounting Base Width
1 3/8 in
Overall Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3L11-140
Zoro #
G8927112
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Base Length
1 1/4 in
Mounting Base Width
1 3/8 in
Overall Depth
1 1/4 in
Overall Height
3/8 in
Terminal Size
1/4 in
Mounting Hole Diameter
1/2 in
Overall Width
1 3/8 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Resistive Amps @ 240V AC
10 A
Mounting
Surface Mount
Weight
0.2 oz
Wire Connections
Quick Connect
Resistive Amps @ 120V AC
15 A
Temperature Differential
30 Degrees F
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Reset Type
Automatic Reset
Switch Opening Temperature
140 Degrees F
Product Type
Automatic Temperature Controller
Pilot Contact Rating
125 VA
Contact Form
SPST
Application
Limit Control
Switch Closing Temperature
110 Degrees F

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 140 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.