Zoro Homepage

Limit Control, 145-155F, Open/Rise

  • Mfr # 3L11-150

  • Zoro # G8927261


product price: $11.45
/ea

Key Features

Switch Action
Open on Rise
Overall Height
3/8 in
Weight
0.2 oz
Overall Width
1 3/8 in
Resistive Amps @ 120V AC
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-150
Zoro #
G8927261
UPC #
786710503573
Country of Origin
Mexico

Dimensions

Overall Height
3/8 in
Overall Width
1 3/8 in
Mounting Base Length
1 1/4 in
Terminal Size
1/4 in
Mounting Base Width
1 3/8 in
Overall Depth
1 1/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Weight
0.2 oz
Resistive Amps @ 120V AC
15 A
Wire Connections
Quick Connect
Application
Limit Control
Pilot Contact Rating
125 VA
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Contact Form
SPST
Switch Opening Temperature
150 Degrees F
Mounting
Surface Mount
Switch Closing Temperature
120 Degrees F
Product Type
Automatic Temperature Controller
Reset Type
Automatic Reset
Resistive Amps @ 240V AC
10 A
Temperature Differential
30 Degrees F

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 150 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.