Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Control, 165-175F, Open/Rise

  • Mfr # 3L11-170

  • Zoro # G8927200


product price: $10.19
/ea

Key Features

Switch Action
Open on Rise
Product Type
Automatic Temperature Controller
Mounting Hole Diameter
1/2 in
Overall Depth
1 1/4 in
Overall Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-170
Zoro #
G8927200
UPC #
786710503597
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/2 in
Overall Depth
1 1/4 in
Overall Height
3/8 in
Terminal Size
1/4 in
Mounting Base Width
1 3/8 in
Mounting Base Length
1 1/4 in
Overall Width
1 3/8 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Product Type
Automatic Temperature Controller
Reset Type
Automatic Reset
Contact Form
SPST
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Application
Limit Control
Resistive Amps @ 240V AC
10 A
Wire Connections
Quick Connect
Switch Opening Temperature
170 Degrees F
Switch Closing Temperature
140 Degrees F
Resistive Amps @ 120V AC
15 A
Temperature Differential
30 Degrees F
Pilot Contact Rating
125 VA
Mounting
Surface Mount
Weight
0.2 oz

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 170 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.