Zoro Homepage

Limit Control, 170-180F, Open/Rise

  • Mfr # 3L11-175

  • Zoro # G8927191


product price: $9.35
/ea

Key Features

Switch Action
Open on Rise
Contact Form
SPST
Mounting Hole Diameter
1/2 in
Overall Width
1 3/8 in
Mounting Base Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-175
Zoro #
G8927191
UPC #
786710503610
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/2 in
Overall Width
1 3/8 in
Mounting Base Length
1 1/4 in
Terminal Size
1/4 in
Overall Height
3/8 in
Overall Depth
1 1/4 in
Mounting Base Width
1 3/8 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Contact Form
SPST
Mounting
Surface Mount
Resistive Amps @ 120V AC
15 A
Reset Type
Automatic Reset
Wire Connections
Quick Connect
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Switch Opening Temperature
175 Degrees F
Weight
0.2 oz
Application
Limit Control
Temperature Differential
15 Degrees F
Product Type
Automatic Temperature Controller
Switch Closing Temperature
160 Degrees F
Pilot Contact Rating
125 VA
Resistive Amps @ 240V AC
10 A

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 160 Degrees F, Switch Opening Temperature 175 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 15 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.