Limit Control, 185-195F, Open/Rise
Mfr # 3L11-190
Zoro # G8927182
product price: $10.19
/eaKey Features
Switch Action
Open on Rise
Weight
0.2 oz
Mounting
Surface Mount
Mounting Hole Diameter
1/2 in
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L11-190
Zoro #
G8927182
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Hole Diameter
1/2 in
Overall Height
3/8 in
Mounting Base Width
1 3/8 in
Terminal Size
1/4 in
Overall Width
1 3/8 in
Overall Depth
1 1/4 in
Mounting Base Length
1 1/4 in
Details
Item
Automatic Temperature Controller
Switch Action
Open on Rise
Weight
0.2 oz
Mounting
Surface Mount
Contact Form
SPST
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Resistive Amps @ 120V AC
15 A
Temperature Differential
30 Degrees F
Wire Connections
Quick Connect
Reset Type
Automatic Reset
Switch Closing Temperature
160 Degrees F
Application
Limit Control
Pilot Contact Rating
125 VA
Switch Opening Temperature
190 Degrees F
Product Type
Automatic Temperature Controller
Resistive Amps @ 240V AC
10 A
Description
Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 160 Degrees F, Switch Opening Temperature 190 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.