Zoro Homepage

Limit Control, 250-290F, Open/Rise, 40F Dif

  • Mfr # 3L05-13

  • Zoro # G8927517


product price: $26.69
/ea

Key Features

Switch Action
Open on Rise
Product Type
Adjustable Temperature Controller
Overall Width
1 3/8 in
Overall Height
3/8 in
Pilot Contact Rating
125 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L05-13
Zoro #
G8927517
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 3/8 in
Overall Height
3/8 in
Overall Depth
1 1/4 in
Mounting Base Length
1 1/4 in
Terminal Size
1/4 in
Mounting Base Width
1 3/8 in

Details

Item
Adjustable Temperature Controller
Switch Action
Open on Rise
Product Type
Adjustable Temperature Controller
Pilot Contact Rating
125 VA
Switch Closing Temperature
250 Degrees F
Switch Opening Temperature
290 Degrees F
Wire Connections
Quick Connect
Temperature Differential
40 Degrees F
Contact Form
SPST
Weight
0.2 oz
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Mounting
Surface Mount
Resistive Amps @ 240V AC
25 A
Application
Adjustable Limit Control
Reset Type
Automatic Reset
Resistive Amps @ 120V AC
25 A

Description

Adjustable Temperature Controller, Application Adjustable Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 250 Degrees F, Switch Opening Temperature 290 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Adjustable Temperature Controller, Temperature Differential 40 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.