Zoro Homepage

Limit Control, 310F CutIn, 350F CutOut

  • Mfr # 3L01-350

  • Zoro # G8927331


product price: $9.79
/ea

Key Features

Switch Action
Open on Rise
Standards
CSA Certified, UL Listed, VDE
Switch Opening Temperature
350 Degrees F
Mounting Hole Diameter
3/4 in
Terminal Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L01-350
Zoro #
G8927331
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
3/4 in
Terminal Size
1/4 in
Overall Width
1 3/8 in
Mounting Base Width
1 3/8 in
Overall Height
3/8 in
Mounting Base Length
1 1/4 in
Overall Depth
1 1/4 in

Details

Item
Temperature Fan Controller
Switch Action
Open on Rise
Standards
CSA Certified, UL Listed, VDE
Switch Opening Temperature
350 Degrees F
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 240V AC
25 A
Pilot Contact Rating
125 VA
Maximum Control Temperature
350 Degrees F
Switch Closing Temperature
310 Degrees F
Contact Form
SPST
Product Type
Temperature Fan Controller
Contact Rating (AC)
10 A, 60 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC, 5 A, 30 A @ 240V AC
Wire Connections
Quick Connect
Mounting
Surface Mount
Weight
0.2 oz
Application
Limit Control
Reset Type
Automatic Reset

Description

Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 310 Degrees F, Switch Opening Temperature 350 Degrees F, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.