Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
758-1
Zoro #
G3198422
UPC #
-
Country of Origin
Canada
Dimensions
Depth (In.)
1-1/4
Width (In.)
3
Height (In.)
1
Details
Item
Flush Mount Limit Control
Temp. Range (F)
Limit 110 to 200
Type
Adjustable Temp, Auto Reset, Flush Mount
Switch Type
SPST
Switch Opens @ (F)
110 to 200
Fan On Temp. (F)
110
Contact Amp Rating @ 24V
3.2
Inductive Amps @ 240V
8
Switch Action
Open On Rise
Inductive Amps @ 120V
4
Fan Off Temp. (F)
200
Differential
25 Degrees F
Description
Flush Mount Limit Control, Adjustable Temp, Auto Reset, Flush Mount, Switch Action Open on Rise, SPST, Temp. Range (F) Limit 110 to 200, -, Element Insertion Length (In.) -, Height (In.) 1, Width (In.) 3, Depth (In.) 1-1/4, -, -, -, -, -, -, -, -, -, Differential 25 Degrees F, Fan On Temp. (F) 110, Fan Off Temp. (F) 200, 3.2, 4, 8, -, -, -, -, 110 to 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.