Line Voltage Thermostat, 45 to 90F, 24 VAC, 1H
- Mfr # 1E78-140
- Zoro # G908641487
product price:Â
$
68.19
/ea
Key Features
Number of Heating Stages
1
Temperature Control Range
45-90 F.
Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1E78-140
- Zoro #
- G908641487
- UPC #
- 786710518348
- Country of Origin
- China
- Number of Heating Stages
- 1
- Temperature Control Range
- 45-90 F.
- Voltage
- 24V AC
- Item
- Line Voltage Thermostat
Description
White-rodgers economy single stage 1h/0c non-programmable digital thermostat, 1e78-140 24 volts or millivolt, system switch-heat, off, fan switch-auto, on, profile-vertical, battery powered, range 45-90 f., terminals-rh,w
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.