Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Indicator, 1-1/8 x 1-1/8 Fitting

  • Mfr # HMI 1TT9

  • Zoro # G6530218


product price: $52.19
/ea

Key Features

Fitting Size
1-1/8 x 1-1/8
Overall Length (In.)
6 1/2 in
Cut Out Length (In.)
6.59 in
Construction
Brass, Copper
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMI 1TT9
Zoro #
G6530218
UPC #
681344654113
Country of Origin
Mexico

Dimensions

Fitting Size
1-1/8 x 1-1/8
Overall Length (In.)
6 1/2 in
Cut Out Length (In.)
6.59 in
Overall Length
6 1/2 in
Connection 1 Size
1 1/8 in
Connection 2 Size
1 1/8 in
Cut Out Length
6.59 in

Details

Item
Sight Glass
Construction
Brass, Copper
Fitting Type
Sweat
Design
2 Piece With O-Ring
Agency Compliance
UL/CUL
Connection 2 Type
Sweat
Standards
UL/cUL File Number SA9566
Material
Brass, Copper
Product Type
Sight Glass
Connection 1 Type
Sweat
Connection 2 Gender
Female
Connection 1 Gender
Female

Description

Sight Glass, Sweat Fitting Type, 1-1/8 x 1-1/8, Overall Length (In.) 6 1/2 in, Cut Out Length (In.) 6.59 in, Brass, Copper Construction, 2 Piece With O-Ring Design, UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.