Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Indicator, 5/8 x 5/8 Fitting

  • Mfr # HMI 1MM5

  • Zoro # G6560351


product price: $32.59
/ea
Sold in multiples of 12 for $391.08

Key Features

Fitting Size
5/8 x 5/8
Overall Length (In.)
3 7/8 in
Cut Out Length (In.)
3.88 in
Construction
Brass, Copper
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMI 1MM5
Zoro #
G6560351
UPC #
681344653949
Country of Origin
Mexico

Dimensions

Fitting Size
5/8 x 5/8
Overall Length (In.)
3 7/8 in
Cut Out Length (In.)
3.88 in
Overall Length
3 7/8 in
Connection 1 Size
5/8 in
Connection 2 Size
5/8 in
Cut Out Length
3.88 in

Details

Item
Sight Glass
Construction
Brass, Copper
Agency Compliance
UL/CUL
Design
2 Piece With O-Ring
Fitting Type
Flare
Product Type
Sight Glass
Standards
UL/cUL File Number SA9566
Connection 2 Type
Flare
Material
Brass, Copper
Connection 2 Gender
Male
Connection 1 Type
Flare
Connection 1 Gender
Male

Description

Sight Glass, Flare Fitting Type, 5/8 x 5/8, Overall Length (In.) 3 7/8 in, Cut Out Length (In.) 3.88 in, Brass, Copper Construction, 2 Piece With O-Ring Design, UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.