Nitride Ignitor, LP/NG, 80, Silicon Nitride, 0.084 in Female Socket, Two Terminal AMP Receptacle
Mfr # 768A-845
Zoro # G4016927
product price: $40.79
/eaKey Features
Gas Type
LP/NG
Type
Silicon Nitride
Voltage
80
Includes
0.084 in Female Socket, Two Terminal AMP Receptacle
Special Information
White High Temperature Teflon Coated Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
768A-845
Zoro #
G4016927
UPC #
786710502149
Country of Origin
Mexico
Dimensions
Lead Length
5 in
Details
Gas Type
LP/NG
Item
Nitride Ignitor
Type
Silicon Nitride
Voltage
80
Includes
0.084 in Female Socket, Two Terminal AMP Receptacle
Special Information
White High Temperature Teflon Coated Leads
For Use With
120 V Furnace
Product Type
Hot Surface Igniter
Compatible with Brand
Trane
Heating Element Material
Silicon Nitride
For Fuel Type
LP, Natural Gas
OEM Replacement Part Number
768A-5, IGN00104, X13130524010
Input Voltage
80V AC
Maximum Lead Wire Insulation Temperature
482 Degrees F
Electrical Connection Type
Plug-In
Replacement Type
OEM
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 80V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 in, Compatible with Brand Trane, OEM Replacement Part Number 768A-5, IGN00104, X13130524010, For Fuel Type LP, Natural Gas, Includes 0.084 in Female Socket, Two Terminal AMP Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.