
Line Voltage Thermostat, Heat or Cool, 45 to 99F, 20 to 30V AC, 1C, 1H
Mfr # 1F86-0244
Zoro # G8927779
product price: $54.39
/eaKey Features
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
45 to 99 Degrees F
Voltage
20 to 30V AC
Application
Heat or Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1F86-0244
Zoro #
G8927779
UPC #
-
Country of Origin
China
Details
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
45 to 99 Degrees F
Voltage
20 to 30V AC
Item
Line Voltage Thermostat
Application
Heat or Cool
Description
NonProgrammable Thermostat,24V,1H/1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.