Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Drier, High Effeciency

  • Mfr # AOFD 553

  • Zoro # G7579518


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Standards
UL/CUL File Number SA7175
Product Type
Liquid Line Filter Dryer
For Refrigerant Type
R-134A, R-22
Connection Size
3/8 in
Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOFD 553
Zoro #
G7579518
UPC #
681344628299
Country of Origin
Mexico

Dimensions

Connection Size
3/8 in

Details

Item
Liquid Line Filter Dryer
Standards
UL/CUL File Number SA7175
Product Type
Liquid Line Filter Dryer
For Refrigerant Type
R-134A, R-22
Connection Gender
Male
Connection Type
Flare
Water Capacity - R410a
435 drop
Water Capacity - R22
497 drop
Compatible Product Type
Refrigeration
Finish
Powder Coated
Operating Pressure - Maximum
680 psi
For Lubricant Type
Polyol Ester

Description

Liquid Line Filter Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.