Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Transformers EA

  • Mfr # 90-T75C3

  • Zoro # G321853108


product price: $24.39
/ea

Key Features

Output Voltage
24V AC
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Power Rating
75 kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-T75C3
Zoro #
G321853108
UPC #
78671054841
Country of Origin
United States

Details

Output Voltage
24V AC
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Power Rating
75 kVA

Description

120/208/240 VAC Primary, 24 V Secondary, 50/60 Hz, 75 VA, Foot Mount, Open, Manual Reset, Industrial Energy Limiting Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.