Zoro Homepage

20x20x4 Pleated Air Filter, MERV 11, 3 PK

  • Mfr # FR1600M-111

  • Zoro # G8926799


product price: $98.69
/pk 3, $32.90/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x20x4
Performance Rating
MERV 11
Filters Out
Dust, Pollen, and Mold spores
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1600M-111
Zoro #
G8926799
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Height
19-1/2 in
Actual Depth
3-3/4 in
Actual Width
19-1/2 in

Details

Performance Rating
MERV 11
Filters Out
Dust, Pollen, and Mold spores
Item
Pleated Air Filter
MERV
11
For Use With (Systems)
ACM1600M-108 Filter Cabnet

Description

Filter,20 In.X20 In.X4 In.,1600Cfm,Merv 11,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.