Zoro Homepage

Rollout Limit Control, 135F Cut Out

  • Mfr # 3L12-135

  • Zoro # G7580297


product price: $8.49
/ea

Key Features

Switch Action
Open on Rise
Inductive Amps @ 240V
6 A
Inductive Amps @ 120V
25 A
Weight
0.2 oz
Standards
CSA Certified, UL Listed, VDE Lic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L12-135
Zoro #
G7580297
UPC #
786710550669
Country of Origin
Mexico

Dimensions

Overall Height
7/8 in
Overall Width
3/4 in
Overall Depth
1 3/4 in

Details

Item
Rollout Limit Control
Switch Action
Open on Rise
Inductive Amps @ 240V
6 A
Inductive Amps @ 120V
25 A
Weight
0.2 oz
Standards
CSA Certified, UL Listed, VDE Lic
Switch Opening Temperature
135 Degrees F
Temperature Differential
Manual Reset
Contact Form
SPST
Mounting
Surface Mount
Input Voltage
120V AC, 240V AC
Product Type
Limit Control
Tip Style
Snap-Fit
Reset Type
Manual Reset
Differential Adjustability
Fixed
Contact Rating (AC)
10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive)

Description

Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.