Zoro Homepage

Rollout Limit Control, 300F Out, 3L12-301

  • Mfr # 3L12-301

  • Zoro # G7580428


product price: $8.49
/ea

Key Features

Inductive Amps @ 240V
6 A
Inductive Amps @ 120V
25 A
Switch Action
Open on Rise
Weight
0.2 oz
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L12-301
Zoro #
G7580428
UPC #
786710550737
Country of Origin
Mexico

Dimensions

Overall Width
3/4 in
Overall Height
7/8 in
Overall Depth
1 3/4 in

Details

Item
Rollout Limit Control
Inductive Amps @ 240V
6 A
Inductive Amps @ 120V
25 A
Switch Action
Open on Rise
Weight
0.2 oz
Standards
CSA Certified, UL Listed, VDE Lic
Differential Adjustability
Fixed
Input Voltage
120V AC, 240V AC
Product Type
Limit Control
Mounting
Surface Mount
Contact Rating (AC)
10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive)
Switch Opening Temperature
300 Degrees F
Reset Type
Manual Reset
Contact Form
SPST
Temperature Differential
Manual Reset
Tip Style
Snap-Fit

Description

Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.