Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24A34-2
Zoro #
G0960197
UPC #
786710004623
Country of Origin
Mexico
Dimensions
Depth (In.)
1-5/8
Width (In.)
1-5/8
Height (In.)
1-1/2
Details
Item
Electric Sequencer
Type
Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
Resistive Amps @ 120V
25
Number of Switches
1
Full Load Amps @ 120VAC
14
Number of Timings
1
Therm-o-Disc Model No.
15SH1309572
Locked Rotor Amps @ 240V
42
Main Switch Off Time (Sec.)
1 to 30
Main Switch On Time (Sec.)
30 to 90
Pilot Duty 120/480V (VA)
125
Locked Rotor Amps @ 120V
72
Full Load Amps @ 240VAC
7
Off Time (Seconds)
1 to 30
Locked Rotor Amps @ 480V
18
Includes
Double Quick-connect Terminals for Combination Loads
Control Volts
24
Resistive Amps @ 240V
25
Resistive Amps @ 480V
12.5
Full Load Amps @ 480V
3
On Time (Seconds)
30 to 90
Description
Electric Sequencer, Number of Switches 1, Number of Timings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.