Zoro Homepage

Snap Disc Fan Control, Close 140 deg. F

  • Mfr # 03F01 140S1

  • Zoro # G4434711


product price: $6.85
/ea

Key Features

Switch Action
Close on Rise
Terminal Size
1/4 in
Product Type
Temperature Fan Controller
Switch Closing Temperature
140 Degrees F
Resistive Amps @ 240V AC
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03F01 140S1
Zoro #
G4434711
UPC #
786710001727
Country of Origin
Mexico

Dimensions

Terminal Size
1/4 in
Mounting Base Length
1 1/4 in
Overall Height
3/8 in
Mounting Base Width
1 3/8 in
Overall Depth
1 1/4 in
Overall Width
1 3/8 in
Mounting Hole Diameter
3/4 in

Description

Temperature Fan Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 120 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.