Zoro Homepage

Transformer, 100 VA, 24V AC, 120/208/240/480V AC

  • Mfr # 90-T100C4

  • Zoro # G8928390


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-T100C4
Zoro #
G8928390
UPC #
786710548284
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
4 in
Overall Depth
3.543 in

Details

Item
Transformer
Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Standards
U.L. File Number E507466
Secondary Connection
Leads
Primary Connection
Leads

Description

Transformer,120/240/480V Pri,24V Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.