This Product is Discontinued
White-Rodgers
Transformer, 50 VA, 24V AC, 120/208/240V AC (Discontinued)
Mfr # 90-T50F3
Zoro # G8928497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot (open construction)
- Hz - Electrical 60 Hz
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 3 Pole, 120/240V AC (QOB345)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (239)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T60C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A-410)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- White-Rodgers Transformers