Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Ignitor Kit Includes 2 Universal brackets Replaces 260 types

  • Mfr # 21D64-44

  • Zoro # G010033170


product price: $45.45
/ea

Key Features

Length (In.)
6.5 in
Width (In.)
4.5 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21D64-44
Zoro #
G010033170
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6.5 in
Width (In.)
4.5 in
Height (In.)
2 in

Details

Item
Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.