Zoro Homepage

15 ft L Coil Hose W/ Adjustable Nozzle, Polyurethane Tube, White

  • Mfr # P-0440

  • Zoro # G910954797


product price: $36.35
/ea

Key Features

Hose Length
15 ft
Hose Tube Material
Polyurethane
Hose Configuration
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-0440
Zoro #
G910954797
UPC #
725060044015
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
15 ft

Details

Hose Tube Material
Polyurethane
Hose Color
White
Item
Coil Hose W/ Adjustable Nozzle
Hose Configuration
Coiled

Description

Length: 15ft Male Fitting: 3/4in Female Fitting: 3/4in Material: Polyurethane Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.