Zoro Homepage

25 ft L Coil Hose W/ Adjustable Nozzle, Polyurethane Tube, Blue

  • Mfr # P-0441B

  • Zoro # G410954761


product price: $32.99
/ea

Key Features

Hose Length
25 ft
Hose Tube Material
Polyurethane
Hose Color
Blue
Hose Configuration
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-0441B
Zoro #
G410954761
UPC #
725060044138
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
25 ft

Details

Hose Tube Material
Polyurethane
Hose Color
Blue
Item
Coil Hose W/ Adjustable Nozzle
Hose Configuration
Coiled

Description

Length: 25ft Male Fitting: 3/4in Female Fitting: 3/4in Material: Polyurethane Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.