
25 ft L Coil Hose W/ Adjustable Nozzle, Polyurethane Tube, White
Mfr # P-0441
Zoro # G310954779
product price: $41.95
/eaKey Features
Hose Length
25 ft
Hose Tube Material
Polyurethane
Hose Color
White
Hose Configuration
Coiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-0441
Zoro #
G310954779
UPC #
725060044114
Country of Origin
Taiwan, Province of China
Dimensions
Hose Length
25 ft
Details
Hose Tube Material
Polyurethane
Hose Color
White
Item
Coil Hose W/ Adjustable Nozzle
Hose Configuration
Coiled
Description
Length: 25ft Male Fitting: 3/4in Female Fitting: 3/4in Material: Polyurethane Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.