Zoro Homepage

3in Nylon Replacement Wheels

  • Mfr # AR-6492

  • Zoro # G410951807


product price: $57.89
/ea

Key Features

Width
3-3/8 in.
Rope Size
1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-6492
Zoro #
G410951807
UPC #
725060649210
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3 in.
Width
3-3/8 in.
Rope Size
1/2 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.