Zoro Homepage

4-1/2in Bow Chock Pair

  • Mfr # 6013C

  • Zoro # G410951692


product price: $61.95
/pr

Key Features

Line Size
1/2 in.
Number of Holes
2
Hole Dia.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013C
Zoro #
G410951692
UPC #
725060601317
Country of Origin
China

Dimensions

Line Size
1/2 in.
Length
4-1/2 in.
Hole Dia.
#10

Details

Number of Holes
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.