Zoro Homepage

4in Nylon Replacement Wheels

  • Mfr # AR-6494

  • Zoro # G410951678


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Rope Size
1 in.
Width
3-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-6494
Zoro #
G410951678
UPC #
725060649418
Country of Origin
Taiwan, Province of China

Dimensions

Rope Size
1 in.
Diameter
4 in.
Width
3-3/8 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.