Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in Straight Chock

  • Mfr # 6082C

  • Zoro # G610951799


product price: $71.99
/ea

Key Features

Line Size
5/8 in.
Hole Dia.
#10
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6082C
Zoro #
G610951799
UPC #
725060608217
Country of Origin
Viet Nam

Dimensions

Line Size
5/8 in.
Length
5 in.
Hole Dia.
#10

Details

Number of Holes
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.