
6in Bow Chock Pair
Mfr # 6030C
Zoro # G510951783
product price: $115.99
/pr
Free Shipping & Returns
Key Features
Number of Holes
2
Hole Dia.
1/4 in.
Line Size
3/4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030C
Zoro #
G510951783
UPC #
725060603014
Country of Origin
Viet Nam
Dimensions
Hole Dia.
1/4 in.
Line Size
3/4 in.
Length
6 in.
Details
Number of Holes
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.