Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Dacron Bimini Strap - 78in

  • Mfr # S-0245BC

  • Zoro # G115891866


product price: $35.15
/ea

Key Features

Length
6 in
Color
Black
Material
Dacron
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0245BC
Zoro #
G115891866
UPC #
725060024512
Country of Origin
China

Dimensions

Length
6 in
Depth
4 in

Details

Color
Black
Material
Dacron

Description

Whitecap's S-0245BC Adjustable Dacron Bimini Strap is made from high quality marine-grade materials. Dacron strap with 304 stainless steel hardware sewn in. Dacron will not disintegrate in sun or salt water atmospheres.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.